Buy more than* S$200* and get FREE SHIPPING

  • Spiral Flute Tap
  • Spiral Flute Tap
  • Spiral Flute Tap

Spiral Flute Tap VP-SFT OH2 M6x1

by OSG
Item.#
09035424
Mfr.#
VP-SFT OH2 M6x1
Package Qty.
1PC
Ship pack of
1
26.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Surface Processing
V coating (composite multi-layer coating)
Angle Width K (mm)
4.5
Lower Neck Part L1 (mm)
29
Pricision
OH2
Screw Diameter
M6
Material
Powder HSS (high speed steel) CPM
Helix Angle (Degree)
45
Angle Length Lk (mm)
7
Screw Length Lc (mm)
7
Shank Diameter d (phi mm)
6
Overall Length L (mm)
62
Pitch (mm)
1