Buy more than* S$200* and get FREE SHIPPING

  • Spiral Flute Tap
  • Spiral Flute Tap
  • Spiral Flute Tap

Spiral Flute Tap VP-SFT OH3 M8x1.25

by OSG
Item.#
09035433
Mfr.#
VP-SFT OH3 M8x1.25
Package Qty.
1PC
Ship pack of
1
33.19 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Surface Processing
V coating (composite multi-layer coating)
Shank Diameter d (phi mm)
6.2
Overall Length L (mm)
70
Pitch (mm)
1.25
Angle Width K (mm)
5
Material
Powder HSS (high speed steel) CPM
Helix Angle (Degree)
45
Lower Neck Part L1 (mm)
37
Pricision
OH3
Screw Diameter
M8
Angle Length Lk (mm)
8
Screw Length Lc (mm)
8.5