Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spiral Flute Tap
  • Spiral Flute Tap
  • Spiral Flute Tap

Spiral Flute Tap VP-SFT OH3 M10x1.5

by OSG
Item.#
09035442
Mfr.#
VP-SFT OH3 M10x1.5
Package Qty.
1PC
Ship pack of
1
40.99 SGD
ADD TO CART
Shipped after 2018-07-20
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Surface Processing
V coating (composite multi-layer coating)
Angle Width K (mm)
5.5
Lower Neck Part L1 (mm)
41
Pricision
OH3
Screw Diameter
M10
Material
Powder HSS (high speed steel) CPM
Helix Angle (Degree)
45
Angle Length Lk (mm)
8
Screw Length Lc (mm)
10.5
Shank Diameter d (phi mm)
7
Overall Length L (mm)
75
Pitch (mm)
1.5