Buy more than* S$200* and get FREE SHIPPING

  • Spiral Flute Tap
  • Spiral Flute Tap
  • Spiral Flute Tap

Spiral Flute Tap VP-SFT OH3 M12x1.5

by OSG
Item.#
09035476
Mfr.#
VP-SFT OH3 M12x1.5
Package Qty.
1PC
Ship pack of
1
50.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Surface Processing
V coating (composite multi-layer coating)
Shank Diameter d (phi mm)
8.5
Overall Length L (mm)
82
Pitch (mm)
1.5
Angle Width K (mm)
6.5
Helix Angle (Degree)
45
Lower Neck Part L1 (mm)
48
Pricision
OH3
Screw Diameter
M12
Angle Length Lk (mm)
9
Material
Powder HSS (high speed steel) CPM