Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Spiral Flute Tap
  • Spiral Flute Tap
  • Spiral Flute Tap

Spiral Flute Tap VP-SFT OH3 M12x1.25

by OSG
Item.#
09035485
Mfr.#
VP-SFT OH3 M12x1.25
Package Qty.
1PC
Ship pack of
1
50.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Chamfer Lcf
2.5P
Surface Processing
V coating (composite multi-layer coating)
Pitch (mm)
1.25
Angle Width K (mm)
6.5
Shank Diameter d (phi mm)
8.5
Overall Length L (mm)
82
Helix Angle (Degree)
45
Screw Diameter
M12
Angle Length Lk (mm)
9
Lower Neck Part L1 (mm)
48
Pricision
OH3
Material
Powder HSS (high speed steel) CPM