Buy more than* S$200* and get FREE SHIPPING

  • HARDENED STEEL FOR HAND TAP (VX-OT)
  • HARDENED STEEL FOR HAND TAP (VX-OT)
  • HARDENED STEEL FOR HAND TAP (VX-OT)

HARDENED STEEL FOR HAND TAP (VX-OT) VX-OT OH3 3P M8x1.0

by OSG
5.00 (2)
Item.#
09040053
Mfr.#
VX-OT OH3 3P M8x1.0
Package Qty.
1PC
Ship pack of
1
189.90 SGD
ADD TO CART
Shipped after 2017-12-19
Now we ship to...
...see all
Item Feature
Chamfer Lcf
3P
Surface Processing
V coating
Angle Width K (mm)
5
Screw Length Lc (mm)
22
Pricision
OH3
Number of Flutes
5
Pitch (mm)
1
Angle Length Lk (mm)
8
Chamfer
3P
Material
Cemented carbide (CARBIDE)
TRUSCO Part Number
635-0488
Shank Diameter d (phi mm)
6.2
Overall Length L (mm)
70
Screw Diameter
M8
2014 TRUSCO Published Page
1-0311
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Motorcycle processing
5
From Japan
On 2017-06-30 10:29:23
I used it for bike parts processing but it was very good.
This review is about item#5361571.
Modification of motorcycle clutch hub
5
From Japan
On 2013-12-18 03:34:55
With the tap on hand, it seemed like a tooth did not stand and it died, but this is the best to cut out.
This review is about item#05361571.