Buy more than* S$200* and get FREE SHIPPING

  • 2 Flute Extra Long Blade HSS Square End Mill, EXDL
  • 2 Flute Extra Long Blade HSS Square End Mill, EXDL
  • 2 Flute Extra Long Blade HSS Square End Mill, EXDL
  • 2 Flute Extra Long Blade HSS Square End Mill, EXDL

2 Flute Extra Long Blade HSS Square End Mill, EXDL EX-GDXL 3.7x200x100

by OSG
Item.#
09061087
Mfr.#
EX-GDXL 3.7x200x100
Package Qty.
1PC
Ship pack of
1
38.74 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Blade Length Lc (mm)
30
Shank Diameter d (phi mm)
6
Overall Length L (mm)
70
Material
Cobalt HSS (high speed steel) HSS-Co
Tolerance (mm)
0 - -0.03
Blade Diameter D (phi mm)
3