Buy more than* S$200* and get FREE SHIPPING

  • 2 Flute Extra Long Blade HSS Square End Mill, EXDL
  • 2 Flute Extra Long Blade HSS Square End Mill, EXDL
  • 2 Flute Extra Long Blade HSS Square End Mill, EXDL
  • 2 Flute Extra Long Blade HSS Square End Mill, EXDL

2 Flute Extra Long Blade HSS Square End Mill, EXDL EX-GDXL 3.8x200x100

by OSG
5.00 (1)
Item.#
09061096
Mfr.#
EX-GDXL 3.8x200x100
Package Qty.
1PC
Ship pack of
1
42.99 SGD
ADD TO CART
Shipped after 2018-04-25
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Overall Length L (mm)
70
Tolerance (mm)
0 to -0.03
Blade Diameter D (phi mm)
4
Material
Cobalt HSS (high speed steel) HSS-Co
Blade Length Lc (mm)
30
Shank Diameter d (phi mm)
8
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Process parts
5
From Japan
On 2018-01-04 14:36:16
Sharpness is also good and there is not particularly trouble. I also want to buy next time.
This review is about item#9061157.