Buy more than* S$200* and get FREE SHIPPING

  • 2 Flute Extra Long Blade HSS Square End Mill, EXDL
  • 2 Flute Extra Long Blade HSS Square End Mill, EXDL
  • 2 Flute Extra Long Blade HSS Square End Mill, EXDL
  • 2 Flute Extra Long Blade HSS Square End Mill, EXDL

2 Flute Extra Long Blade HSS Square End Mill, EXDL EX-GDXL 5x200x105

by OSG
Item.#
09061211
Mfr.#
EX-GDXL 5x200x105
Package Qty.
1PC
Ship pack of
1
189.90 SGD
ADD TO CART
Shipped after 2017-08-01
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Tolerance (mm)
0 to -0.03
Blade Diameter D (phi mm)
20
Blade Length Lc (mm)
120
Material
Cobalt HSS (high speed steel) HSS-Co
Shank Diameter d (phi mm)
20
Overall Length L (mm)
185