Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • High-speed-steel square end mill (short for 2 bladed stainless steel) (SUS-EDS)
  • High-speed-steel square end mill (short for 2 bladed stainless steel) (SUS-EDS)
  • High-speed-steel square end mill (short for 2 bladed stainless steel) (SUS-EDS)

High-speed-steel square end mill (short for 2 bladed stainless steel) (SUS-EDS) SUS-EDS 2.5

by OSG
Item.#
09067737
Mfr.#
SUS-EDS 2.5
Package Qty.
1PC
Ship pack of
1
29.99 SGD
ADD TO CART
Shipped after 2018-06-27
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Blade Length Lc (mm)
6
Surface Processing
Homo processing
Blade Diameter (phi mm)
2.5
Blade Diameter Tolerance (mm)
0 to -0.03
Shank Diameter d (phi mm)
6
Overall Length L (mm)
50
Material
Cobalt HSS