Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • High-speed-steel square end mill (short for 2 bladed stainless steel) (SUS-EDS)
  • High-speed-steel square end mill (short for 2 bladed stainless steel) (SUS-EDS)
  • High-speed-steel square end mill (short for 2 bladed stainless steel) (SUS-EDS)

High-speed-steel square end mill (short for 2 bladed stainless steel) (SUS-EDS) SUS-EDS 3

by OSG
Item.#
09067746
Mfr.#
SUS-EDS 3
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-05-08
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Blade Diameter Tolerance (mm)
0 to -0.03
Shank Diameter d (phi mm)
6
Overall Length L (mm)
50
Material
Cobalt HSS
Blade Length Lc (mm)
8
Surface Processing
Homo processing
Blade Diameter (phi mm)
3