Buy more than* S$200* and get FREE SHIPPING

  • High-speed-steel square end mill (short for 2 bladed stainless steel) (SUS-EDS)
  • High-speed-steel square end mill (short for 2 bladed stainless steel) (SUS-EDS)
  • High-speed-steel square end mill (short for 2 bladed stainless steel) (SUS-EDS)

High-speed-steel square end mill (short for 2 bladed stainless steel) (SUS-EDS) SUS-EDS 3.5

by OSG
Item.#
09067755
Mfr.#
SUS-EDS 3.5
Package Qty.
1PC
Ship pack of
1
26.21 SGD
ADD TO CART
Shipped after 2017-05-01
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Surface Processing
Homo processing
Blade Diameter (phi mm)
3.5
Blade Diameter Tolerance (mm)
0 to -0.03
Shank Diameter d (phi mm)
8
Overall Length L (mm)
60
Material
Cobalt HSS
Blade Length Lc (mm)
8