Buy more than* S$200* and get FREE SHIPPING

  • High-speed-steel square end mill (short for 2 bladed stainless steel) (SUS-EDS)
  • High-speed-steel square end mill (short for 2 bladed stainless steel) (SUS-EDS)
  • High-speed-steel square end mill (short for 2 bladed stainless steel) (SUS-EDS)

High-speed-steel square end mill (short for 2 bladed stainless steel) (SUS-EDS) SUS-EDS 5

by OSG
Item.#
09067782
Mfr.#
SUS-EDS 5
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
Shipped after 2018-05-28
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Blade Length Lc (mm)
10
Surface Processing
Homogenized processing
Blade Diameter (phi mm)
5
Blade Diameter Tolerance (mm)
0 - -0.03
Shank Diameter d (phi mm)
8
Overall Length L (mm)
60
Material
Cobalt high-speed steel