Buy more than* S$200* and get FREE SHIPPING

  • High-speed-steel square end mill (short for 2 bladed stainless steel) (SUS-EDS)
  • High-speed-steel square end mill (short for 2 bladed stainless steel) (SUS-EDS)
  • High-speed-steel square end mill (short for 2 bladed stainless steel) (SUS-EDS)

High-speed-steel square end mill (short for 2 bladed stainless steel) (SUS-EDS) SUS-EDS 9.5

by OSG
Item.#
09067877
Mfr.#
SUS-EDS 9.5
Package Qty.
1PC
Ship pack of
1
31.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS
Shank Diameter d (phi mm)
10
Overall Length L (mm)
70
Blade Diameter (phi mm)
9.5
Blade Diameter Tolerance (mm)
0 to -0.03
Surface Processing
Homo processing