Buy more than* S$200* and get FREE SHIPPING

  • High-speed-steel square end mill (short for 2 bladed stainless steel) (SUS-EDS)
  • High-speed-steel square end mill (short for 2 bladed stainless steel) (SUS-EDS)
  • High-speed-steel square end mill (short for 2 bladed stainless steel) (SUS-EDS)

High-speed-steel square end mill (short for 2 bladed stainless steel) (SUS-EDS) SUS-EDS 17

by OSG
Item.#
09067956
Mfr.#
SUS-EDS 17
Package Qty.
1PC
Ship pack of
1
78.82 SGD
ADD TO CART
Shipped after 2017-10-03
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS
Blade Length Lc (mm)
34
Surface Processing
Homo processing
Overall Length L (mm)
95
Blade Diameter Tolerance (mm)
0 to -0.03
Shank Diameter d (phi mm)
16