Buy more than* S$200* and get FREE SHIPPING

  • High-speed-steel square end mill (short for 2 bladed stainless steel) (SUS-EDS)
  • High-speed-steel square end mill (short for 2 bladed stainless steel) (SUS-EDS)
  • High-speed-steel square end mill (short for 2 bladed stainless steel) (SUS-EDS)

High-speed-steel square end mill (short for 2 bladed stainless steel) (SUS-EDS) SUS-EDS 21

by OSG
Item.#
09067992
Mfr.#
SUS-EDS 21
Package Qty.
1PC
Ship pack of
1
119.90 SGD
ADD TO CART
Shipped after 2017-09-29
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Material
Cobalt HSS
Blade Length Lc (mm)
45
Surface Processing
Homo processing
Blade Diameter (phi mm)
21
Blade Diameter Tolerance (mm)
0 to -0.03
Shank Diameter d (phi mm)
20
Overall Length L (mm)
110