Buy more than* S$200* and get FREE SHIPPING

  • Carbide Square End Mill 2 Flute
  • Carbide Square End Mill 2 Flute
  • Carbide Square End Mill 2 Flute

Carbide Square End Mill 2 Flute MG-EXDL 3

by OSG
Item.#
09108452
Mfr.#
MG-EXDL 3
Package Qty.
1PC
Ship pack of
1
82.77 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Shank Diameter d (phi mm)
6
Outside Diameter D (phi mm)
3
Blade Length Lc (mm)
20
Tolerance of Outside Diameter (mm)
0--0.030
Overall Length L (mm)
60
Material
Cemented carbide