Buy more than* S$200* and get FREE SHIPPING

  • Carbide Square End Mill 4 Flute
  • Carbide Square End Mill 4 Flute
  • Carbide Square End Mill 4 Flute

Carbide Square End Mill 4 Flute MG-EXML 3

by OSG
Item.#
09108522
Mfr.#
MG-EXML 3
Package Qty.
1PC
Ship pack of
1
90.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Shank Diameter d (phi mm)
6
Blade Length Lc (mm)
20
Outside Diameter D (phi mm)
3
Tolerance of Outside Diameter (mm)
0--0.030
Material
Cemented carbide
Overall Length L (mm)
60