Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Carbide Square End Mill 4 Flute
  • Carbide Square End Mill 4 Flute
  • Carbide Square End Mill 4 Flute

Carbide Square End Mill 4 Flute MG-EXML 4

by OSG
Item.#
09108531
Mfr.#
MG-EXML 4
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Shank Diameter d (phi mm)
6
Blade Length Lc (mm)
32
Outside Diameter D (phi mm)
4
Tolerance of Outside Diameter (mm)
0--0.030
Material
Cemented carbide
Overall Length L (mm)
70