Buy more than* S$200* and get FREE SHIPPING

  • Just Mode No.500

Just Mode No.500 No.500

5.00 (4)
Item.#
09110998
Mfr.#
No.500
Package Qty.
1Pair
Ship pack of
1
35.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Weight (g/1 leg)
120 (size No.9)
Size
No.9, No.9
Size (cm)
26-26.5, 26-26.5
Material
EVA (natural rubber)
Color
Navy
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Used as a slipper at home
5
From Japan
On 2017-05-31 09:52:13
It seems to be light and strong, I like it well and I like it.
This review is about item#9110998.
Usually wear
5
From Japan
On 2016-08-28 18:17:52
This is good. Although I bought 30 cm, I can afford the size and I will not have anything better than anything else. It is almost unlikely to collapse and it is likely to be used next summer rather than this summer.
This review is about item#9111025.
Outside wear at home
5
From Japan
On 2016-01-19 17:31:56
I think that it is tough as it is a manufacturer product that was designated as a high school school school without having anything of a big size. Comfort is also good.
This review is about item#09111016.
Sandals to put on the edge
5
From Japan
On 2015-09-19 12:33:31
I bought it as a sandal placed on the edge. Even if it gets in the rain, it does not soak up and the size is perfect as a chance to catch on with quite relaxed eyes. Direct sunlight is raining and it is injury, but deterioration is not seen in 3 months from purchase.
This review is about item#09111016.