Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Just Mode No.500

Just Mode No.500 No.500

5.00 (3)
Item.#
09111165
Mfr.#
No.500
Package Qty.
1Pair
Ship pack of
1
31.47 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Standard Weight (g/1 leg)
120 (size No.9)
Size (cm)
27-27.5, 27-27.5
Color
wine
Material
EVA (natural rubber)
Size
No.10, No.10
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Wear everyday
5
From Japan
On 2016-08-28 18:17:52
This is good. I have purchased a 30 cm but also is there Heta et al nor anything else margin size. Shapeless also little this summer full, let alone next summer also use likely.
This review is about item#9111025.
Wear outside of the house
5
From Japan
On 2016-01-19 17:31:56
Quite there is nothing of the large size, Because the manufacturer commodity was a high school school designation I think that it is durable. Also comfort is good.
This review is about item#09111016.
Sandals to put on the veranda
5
From Japan
On 2015-09-19 12:33:31
I bought as sandals to put on the veranda. Not soaked also been caught in the rain, it is not perfect as Clog in fairly loose also size. It is weather-beaten Exposed in the fields per direct sunlight, but should not be seen deterioration in three months from the purchase.
This review is about item#09111016.