Buy more than* S$200* and get FREE SHIPPING

  • Safety Sneakers RS-714
  • Safety Sneakers RS-714
  • Safety Sneakers RS-714
  • Safety Sneakers RS-714

Safety Sneakers RS-714 RS-714

Item.#
09111838
Mfr.#
RS-714
Package Qty.
1Pair
Ship pack of
1
54.44 SGD
ADD TO CART
Shipped after 2017-01-30
Now we ship to...
...see all
Item Feature
Material (toe core)
Made of steel (JIS standard S-class or equivalent)
Material (Skin)
Leather (buckskin) + nylon mesh
Standard Weight (g/1 leg)
310(26cm), 310(26cm)
Color
Wine x Pink
Material (Sole)
EVA + synthetic rubber
Standard
JSAA standard Class A certification
Size (cm)
25.5, 25.5