Buy more than* S$200* and get FREE SHIPPING

  • Safety Sneakers RS-714
  • Safety Sneakers RS-714
  • Safety Sneakers RS-714
  • Safety Sneakers RS-714

Safety Sneakers RS-714 RS-714

5.00 (1)
Item.#
09111865
Mfr.#
RS-714
Package Qty.
1Pair
Ship pack of
1
54.44 SGD
ADD TO CART
Shipped after 2017-03-02
Now we ship to...
...see all
Item Feature
Material (toe core)
Made of steel (JIS standard S-class or equivalent)
Material (Skin)
Leather (buckskin) + nylon mesh
Size (cm)
27, 27
Standard Weight (g/1 leg)
310(26cm), 310(26cm)
Material (Sole)
EVA + synthetic rubber
Standard
JSAA standard Class A certification
Color
Wine x Pink
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Handling and heavy, protection of toe
5
From Japan
On 2017-01-23 07:42:19
Very easy to wear, easy to move. Unexpectedly, the sole is abrasion in about a year. But the inside will get thinner is part of the heel. I can use one year, COSPA is good think.
This review is about item#09111847.