Buy more than* S$200* and get FREE SHIPPING

  • Wide Wiper

Wide Wiper C284-090U-MB

4.64 (11)
Item.#
09112093
Mfr.#
C284-090U-MB
Package Qty.
1PC
Ship pack of
1
79.36 SGD
ADD TO CART
Shipped after 2017-11-24
Now we ship to...
...see all
Item Feature
Weight (g)
About 1900
Overall Length (mm)
About 1570
Width x Length (mm)
870x1570
Material (head)
Steel chromate plating
Material
Handle / instep: Steel, Blade: synthetic rubber
Weight (kg)
1.9
Width (mm)
About 870
Material (rubber)
Synthetic rubber
Material (handle)
Steel pipe
Customer Reviews
5 star 8
4 star 2
3 star 1
2 star 0
1 star 0
Review Rating: 4.64
11 Customer Reviews
The reviews are automatic translation.
Parking lot cleaning
5
From Japan
On 2017-07-26 14:34:33
It is wide so it is very easy to use and clean wide area at once.
This review is about item#9112102.
Cleaning the painting room
5
From Japan
On 2017-06-21 20:03:41
In order to remove the dust in the floor in the work room, it is very convenient to sprinkle water and wipe off quickly
This review is about item#9112093.
Floor draining of maintenance plant
5
From Japan
On 2017-01-30 09:38:08
Rubber is also thick and easy to use. Water is well put on. It is very easy to use.
This review is about item#9112102.
Driveway after rain Cleaning
3
From Japan
On 2016-12-14 19:01:20
It is convenient to clean in a short time in wide. If it is slightly lighter it is better but will it be light?
This review is about item#9112093.
Rainwater removal work on the floor in rainy weather
4
From Japan
On 2016-06-16 09:00:40
The drain effect is good, but Paul feels somewhat poor.
This review is about item#09112093.
Floor cleaning of work area.
4
From Japan
On 2016-05-19 09:25:22
It is used for dirt collection after rinsing on a dusty floor of the work area. Workability is good because it is wide.
This review is about item#37138087.
To drain the workplace
5
From Japan
On 2016-02-29 14:47:03
It is big and very easy to use, it can drain efficiently.
This review is about item#09112102.
Cleaning up the workplace
5
From Japan
On 2016-02-10 20:58:47
It is light and wide so it is easy to clean. Since the repair parts of the rubber part are out, it is safe.
This review is about item#09112093.
I use it as a drainer when cleaning inside the factory.
5
From Japan
On 2015-10-28 15:17:45
When I have it, I am satisfied with making solid. I want to continue using it in the future.
This review is about item#09112093.
Sweep of warehouse pool
5
From Japan
On 2014-03-17 13:36:52
It is quite nice feeling that water gathers and sweeps. The softness of the wiper rubber is also moderate and does not apply force. I think that it is best if the replacement method is simple. It is hope that the weight of the main body is a little lighter, and it can stretch.
This review is about item#37138087.