Buy more than* S$200* and get FREE SHIPPING

  • Wide Wiper

Wide Wiper C284-120U-MB

4.57 (14)
Item.#
09112102
Mfr.#
C284-120U-MB
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Weight (g)
About 2560
Overall Length (mm)
About 1570
Width x Length (mm)
1160x1570
Material (head)
Steel chromate plating
Material
Handle / instep: Steel, Blade: synthetic rubber
Weight (kg)
2.6
Width (mm)
About 1160
Material (rubber)
Synthetic rubber
Material (handle)
Steel pipe
Customer Reviews
5 star 9
4 star 4
3 star 1
2 star 0
1 star 0
Review Rating: 4.57
14 Customer Reviews
The reviews are automatic translation.
Cleaning the garage
4
From Japan
On 2018-03-19 17:46:05
It was a perfect item to remove the puddle. Thank you very much.
This review is about item#37138087.
With warehouse cleaning
5
From Japan
On 2018-03-15 22:38:42
It is easier to handle than I thought it is very handy. The price was also cheap and it was good.
This review is about item#37138087.
Water sweep of the main entrance
4
From Japan
On 2018-03-12 14:41:05
I thought that there was a big weight, but it was good to purchase it because it is easy to handle even women unexpectedly lightly.
This review is about item#9112102.
Parking lot cleaning
5
From Japan
On 2017-07-26 14:34:33
It is wide so it is very easy to use and clean wide area at once.
This review is about item#9112102.
Cleaning the painting room
5
From Japan
On 2017-06-21 20:03:41
In order to remove the dust in the floor in the work room, it is very convenient to sprinkle water and wipe off quickly
This review is about item#9112093.
Floor draining of maintenance plant
5
From Japan
On 2017-01-30 09:38:08
Rubber is also thick and easy to use. Water is well put on. It is very easy to use.
This review is about item#9112102.
Driveway after rain Cleaning
3
From Japan
On 2016-12-14 19:01:20
It is convenient to clean in a short time in wide. If it is slightly lighter it is better but will it be light?
This review is about item#9112093.
Rainwater removal work on the floor in rainy weather
4
From Japan
On 2016-06-16 09:00:40
The drain effect is good, but Paul feels somewhat poor.
This review is about item#09112093.
Floor cleaning of work area.
4
From Japan
On 2016-05-19 09:25:22
It is used for dirt collection after rinsing on a dusty floor of the work area. Workability is good because it is wide.
This review is about item#37138087.
To drain the workplace
5
From Japan
On 2016-02-29 14:47:03
It is big and very easy to use, it can drain efficiently.
This review is about item#09112102.