Buy more than* S$200* and get FREE SHIPPING

  • Dust Mop

Dust Mop C280-060U-MB

Item.#
09112136
Mfr.#
C280-060U-MB
Package Qty.
1PC
Ship pack of
1
60.59 SGD
ADD TO CART
Shipped after 2017-01-23
Now we ship to...
...see all
Item Feature
Material (head)
Steel
Material (handle)
Steel pipe
Type
Dust mop
Weight (g)
The total mass / about 1580, yarn mass / about 490
Width (mm)
About 800
Material (thread)
Rayon / cotton
Body Bracket Dimensions (mm)
555x140
Type
Body
Overall Length (mm)
About 1480