Buy more than* S$200* and get FREE SHIPPING

  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing

Two Flute Ball Nose Long Neck, Rib Processing WX-LN-EBD R0.1x1

by OSG
Item.#
09115373
Mfr.#
WX-LN-EBD R0.1x1
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
2
Overall Length L (mm)
45
TRUSCO Part Number
635-1964
Blade Length Lc (mm)
0.16
Effective Length toward Working Inclination 3Degree
1.66
Effective Length toward Working Inclination 1Degree30'
1.30
2014 TRUSCO Published Page
1-0439
Neck Diameter D1(mm)
0.18
Shank Diameter Ds (mm)
4
Surface Processing
WX coating
Material
Cemented carbide
Effective Length to Work Slope Angle 2 degree 30′
1.53
Neck Length l2(mm)
1
Ball Radius R (mm)
0.1
Effective Length toward Working Inclination 2Degree
1.41
Effective Length toward Working Inclination 1'
1.19
Effective Length toward Working Inclination 30'
1.09
R Tolerance (mm)
+/-0.01