Buy more than* S$200* and get FREE SHIPPING

  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing

Two Flute Ball Nose Long Neck, Rib Processing WX-LN-EBD R0.15x1.5

by OSG
Item.#
09115407
Mfr.#
WX-LN-EBD R0.15x1.5
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
2
Neck Diameter D1(mm)
0.28
Shank Diameter Ds (mm)
4
Effective Length to Work Slope Angle 2 degree 30′
2.22
Neck Length l2(mm)
1.5
Ball Radius R (mm)
0.15
Effective Length toward Working Inclination 2Degree
2.07
Effective Length toward Working Inclination 1'
1.78
Effective Length toward Working Inclination 30'
1.64
Surface Processing
WX coating
Material
Cemented carbide
R Tolerance (mm)
+/-0.01
Overall Length L (mm)
45
TRUSCO Part Number
635-1930
Blade Length Lc (mm)
0.24
Effective Length toward Working Inclination 3Degree
2.37
Effective Length toward Working Inclination 1Degree30'
1.92
2014 TRUSCO Published Page
1-0439