Buy more than* S$200* and get FREE SHIPPING

  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing

Two Flute Ball Nose Long Neck, Rib Processing WX-LN-EBD R0.2x2.5

by OSG
Item.#
09115452
Mfr.#
WX-LN-EBD R0.2x2.5
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
2
Neck Diameter D1(mm)
0.37
Shank Diameter Ds (mm)
4
Effective Length to Work Slope Angle 2 degree 30′
3.49
Neck Length l2(mm)
2.5
Ball Radius R (mm)
0.2
Effective Length toward Working Inclination 2Degree
3.30
Effective Length toward Working Inclination 1'
2.91
Effective Length toward Working Inclination 30'
2.71
Surface Processing
WX coating
Material
Cemented carbide
R Tolerance (mm)
+/-0.01
Overall Length L (mm)
45
TRUSCO Part Number
635-2073
Blade Length Lc (mm)
0.3
Effective Length toward Working Inclination 3Degree
3.67
Effective Length toward Working Inclination 1Degree30'
3.11
2014 TRUSCO Published Page
1-0439