Buy more than* S$200* and get FREE SHIPPING

  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing

Two Flute Ball Nose Long Neck, Rib Processing WX-LN-EBD R0.25x4

by OSG
Item.#
09115495
Mfr.#
WX-LN-EBD R0.25x4
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
2
Effective Length toward Working Inclination 2Degree
5.05
Effective Length toward Working Inclination 1'
4.56
Effective Length toward Working Inclination 30'
4.29
R Tolerance (mm)
+/-0.01
Overall Length L (mm)
45
TRUSCO Part Number
635-2006
Blade Length Lc (mm)
0.4
Effective Length toward Working Inclination 3Degree
5.51
Surface Processing
WX coating
Material
Cemented carbide
Effective Length toward Working Inclination 1Degree30'
4.81
2014 TRUSCO Published Page
1-0439
Neck Diameter D1(mm)
0.45
Shank Diameter Ds (mm)
4
Effective Length to Work Slope Angle 2 degree 30′
5.29
Neck Length l2(mm)
4
Ball Radius R (mm)
0.25