Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing

Two Flute Ball Nose Long Neck, Rib Processing WX-LN-EBD R0.25x5

by OSG
Item.#
09115504
Mfr.#
WX-LN-EBD R0.25x5
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
2
Blade Length Lc (mm)
0.4
Effective Length toward Working Inclination 3Degree
6.75
Effective Length toward Working Inclination 1Degree30'
5.96
2014 TRUSCO Published Page
1-0439
Neck Diameter D1(mm)
0.45
Shank Diameter Ds (mm)
4
Effective Length to Work Slope Angle 2 degree 30′
6.49
Neck Length l2(mm)
5
Surface Processing
WX coating
Material
Cemented carbide
Ball Radius R (mm)
0.25
Effective Length toward Working Inclination 2Degree
6.23
Effective Length toward Working Inclination 1'
5.67
Effective Length toward Working Inclination 30'
5.36
R Tolerance (mm)
+/-0.01
Overall Length L (mm)
45
TRUSCO Part Number
635-2014