|
Two Flute Ball Nose Long Neck, Rib Processing WX-LN-EBD R0.25x8
- Item.#
- 09115522
- Mfr.#
- WX-LN-EBD R0.25x8
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Helix Angle (Degree)
- 30
- Number of Blades
- 2
- Effective Length toward Working Inclination 2Degree
- 9.69
- Effective Length toward Working Inclination 1'
- 8.96
- Effective Length toward Working Inclination 30'
- 8.53
- R Tolerance (mm)
- +/-0.01
- Overall Length L (mm)
- 45
- TRUSCO Part Number
- 635-2031
- Blade Length Lc (mm)
- 0.4
- Effective Length toward Working Inclination 3Degree
- 10.48
- Surface Processing
- WX coating
- Material
- Cemented carbide
- Effective Length toward Working Inclination 1Degree30'
- 9.34
- 2014 TRUSCO Published Page
- 1-0439
- Neck Diameter D1(mm)
- 0.45
- Shank Diameter Ds (mm)
- 4
- Effective Length to Work Slope Angle 2 degree 30′
- 10.07
- Neck Length l2(mm)
- 8
- Ball Radius R (mm)
- 0.25
|
Customers Who Viewed This Item Also Viewed