Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing

Two Flute Ball Nose Long Neck, Rib Processing WX-LN-EBD R0.3x2

by OSG
Item.#
09115531
Mfr.#
WX-LN-EBD R0.3x2
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
2
Overall Length L (mm)
45
TRUSCO Part Number
635-2090
Blade Length Lc (mm)
0.5
Effective Length toward Working Inclination 3Degree
2.96
Effective Length toward Working Inclination 1Degree30'
2.47
2014 TRUSCO Published Page
1-0439
Neck Diameter D1(mm)
0.55
Shank Diameter Ds (mm)
4
Surface Processing
WX coating
Material
Cemented carbide
Effective Length to Work Slope Angle 2 degree 30′
2.79
Neck Length l2(mm)
2
Ball Radius R (mm)
0.3
Effective Length toward Working Inclination 2Degree
2.63
Effective Length toward Working Inclination 1'
2.31
Effective Length toward Working Inclination 30'
2.16
R Tolerance (mm)
+/-0.01