Buy more than* S$200* and get FREE SHIPPING

  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing

Two Flute Ball Nose Long Neck, Rib Processing WX-LN-EBD R0.5x12

by OSG
Item.#
09115741
Mfr.#
WX-LN-EBD R0.5x12
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
2
Overall Length L (mm)
45
TRUSCO Part Number
635-2235
Ball Radius R (mm)
0.5
Effective Length toward Working Inclination 2Degree
14.29
Effective Length toward Working Inclination 1'
13.29
Effective Length toward Working Inclination 30'
12.74
R Tolerance (mm)
+/-0.01
Surface Processing
WX coating
Material
Cemented carbide
Effective Length to Work Slope Angle 2 degree 30′
14.85
Blade Length Lc (mm)
0.8
Effective Length toward Working Inclination 3Degree
15.45
Effective Length toward Working Inclination 1Degree30'
13.78
2014 TRUSCO Published Page
1-0439
Neck Diameter D1(mm)
0.95
Shank Diameter Ds (mm)
4