Buy more than* S$200* and get FREE SHIPPING

  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing

Two Flute Ball Nose Long Neck, Rib Processing WX-LN-EBD R0.5x14

by OSG
Item.#
09115757
Mfr.#
WX-LN-EBD R0.5x14
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
2
Effective Length toward Working Inclination 1'
15.44
Effective Length toward Working Inclination 30'
14.83
R Tolerance (mm)
+/-0.01
Overall Length L (mm)
50
TRUSCO Part Number
635-2243
Ball Radius R (mm)
0.5
Effective Length toward Working Inclination 2Degree
16.59
Surface Processing
WX coating
Material
Cemented carbide
2014 TRUSCO Published Page
1-0439
Neck Diameter D1(mm)
0.95
Shank Diameter Ds (mm)
4
Effective Length to Work Slope Angle 2 degree 30′
17.24
Blade Length Lc (mm)
0.8
Effective Length toward Working Inclination 3Degree
17.94
Effective Length toward Working Inclination 1Degree30'
15.99