Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing

Two Flute Ball Nose Long Neck, Rib Processing WX-LN-EBD R0.75x20

by OSG
Item.#
09115881
Mfr.#
WX-LN-EBD R0.75x20
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
2
R Tolerance (mm)
+/-0.01
Overall Length L (mm)
55
TRUSCO Part Number
635-2405
Blade Length Lc (mm)
1.2
Effective Length toward Working Inclination 2Degree
23.49
Effective Length toward Working Inclination 1'
21.85
Effective Length toward Working Inclination 30'
21.09
Surface Processing
WX coating
Material
Cemented carbide
Shank Diameter Ds (mm)
4
Effective Length to Work Slope Angle 2 degree 30′
24.41
Neck Length l2(mm)
20
Ball Radius R (mm)
0.75
Effective Length toward Working Inclination 1Degree30'
22.64
2014 TRUSCO Published Page
1-0439
Neck Diameter D1(mm)
1.45