Buy more than* S$200* and get FREE SHIPPING

  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing

Two Flute Ball Nose Long Neck, Rib Processing WX-LN-EBD R0.9x16

by OSG
Item.#
09115951
Mfr.#
WX-LN-EBD R0.9x16
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
2
Effective Length toward Working Inclination 2Degree
18.89
Effective Length toward Working Inclination 1'
17.58
Effective Length toward Working Inclination 30'
16.92
R Tolerance (mm)
+/-0.01
Overall Length L (mm)
50
TRUSCO Part Number
635-2502
Ball Radius R (mm)
0.9
Surface Processing
WX coating
Material
Cemented carbide
Effective Length toward Working Inclination 1Degree30'
18.21
2014 TRUSCO Published Page
1-0439
Neck Diameter D1(mm)
1.75
Shank Diameter Ds (mm)
4
Effective Length to Work Slope Angle 2 degree 30′
19.63
Blade Length Lc (mm)
1.4
Effective Length toward Working Inclination 3Degree
20.43