Buy more than* S$200* and get FREE SHIPPING

  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing

Two Flute Ball Nose Long Neck, Rib Processing WX-LN-EBD R0.9x20

by OSG
Item.#
09115967
Mfr.#
WX-LN-EBD R0.9x20
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
2
Neck Diameter D1(mm)
1.75
Shank Diameter Ds (mm)
4
Effective Length to Work Slope Angle 2 degree 30′
24.41
Neck Length l2(mm)
20
Ball Radius R (mm)
0.9
Effective Length toward Working Inclination 1Degree30'
22.64
2014 TRUSCO Published Page
1-0439
Surface Processing
WX coating
Material
Cemented carbide
R Tolerance (mm)
+/-0.01
Overall Length L (mm)
55
TRUSCO Part Number
635-2511
Blade Length Lc (mm)
1.4
Effective Length toward Working Inclination 2Degree
23.49
Effective Length toward Working Inclination 1'
21.85
Effective Length toward Working Inclination 30'
21.09