|
Two Flute Ball Nose Long Neck, Rib Processing WX-LN-EBD R1x18
- Item.#
- 09116046
- Mfr.#
- WX-LN-EBD R1x18
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Helix Angle (Degree)
- 30
- Number of Blades
- 2
- Overall Length L (mm)
- 55
- TRUSCO Part Number
- 635-2642
- Ball Radius R (mm)
- 1
- Effective Length toward Working Inclination 2Degree
- 21.19
- Effective Length toward Working Inclination 1'
- 19.71
- Effective Length toward Working Inclination 30'
- 19.01
- R Tolerance (mm)
- +/-0.01
- Surface Processing
- WX coating
- Material
- Cemented carbide
- Effective Length to Work Slope Angle 2 degree 30′
- 22.02
- Blade Length Lc (mm)
- 1.6
- Effective Length toward Working Inclination 3Degree
- 22.91
- Effective Length toward Working Inclination 1Degree30'
- 20.43
- 2014 TRUSCO Published Page
- 1-0439
- Neck Diameter D1(mm)
- 1.95
- Shank Diameter Ds (mm)
- 4
|
Customers Who Viewed This Item Also Viewed