Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing

Two Flute Ball Nose Long Neck, Rib Processing WX-LN-EBD R1x25

by OSG
Item.#
09116073
Mfr.#
WX-LN-EBD R1x25
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
2
Effective Length toward Working Inclination 3Degree
31.61
Effective Length toward Working Inclination 1'
27.20
Effective Length toward Working Inclination 30'
26.28
R Tolerance (mm)
+/-0.01
Overall Length L (mm)
65
Neck Length l2(mm)
25
Ball Radius R (mm)
1
Surface Processing
WX coating
Material
Cemented carbide
Effective Length toward Working Inclination 1Degree30'
28.19
2014 TRUSCO Published Page
1-0439
Neck Diameter D1(mm)
1.95
Shank Diameter Ds (mm)
4
TRUSCO Part Number
635-2677
Blade Length Lc (mm)
1.6