Buy more than* S$200* and get FREE SHIPPING

  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing

Two Flute Ball Nose Long Neck, Rib Processing WX-LN-EBD R1x30

by OSG
Item.#
09116082
Mfr.#
WX-LN-EBD R1x30
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
2
Shank Diameter Ds (mm)
4
TRUSCO Part Number
635-2685
Blade Length Lc (mm)
1.6
Effective Length toward Working Inclination 3Degree
37.83
Effective Length toward Working Inclination 1'
32.55
Effective Length toward Working Inclination 30'
31.46
R Tolerance (mm)
+/-0.01
Surface Processing
WX coating
Material
Cemented carbide
Overall Length L (mm)
70
Neck Length l2(mm)
30
Ball Radius R (mm)
1
Effective Length toward Working Inclination 1Degree30'
33.73
2014 TRUSCO Published Page
1-0439
Neck Diameter D1(mm)
1.95