Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing

Two Flute Ball Nose Long Neck, Rib Processing WX-LN-EBD R1.5x8

by OSG
Item.#
09116091
Mfr.#
WX-LN-EBD R1.5x8
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
2
Effective Length toward Working Inclination 2Degree
9.74
Effective Length toward Working Inclination 1'
8.79
Effective Length toward Working Inclination 30'
8.42
R Tolerance (mm)
+/-0.01
Overall Length L (mm)
50
TRUSCO Part Number
635-2596
Blade Length Lc (mm)
2.4
Effective Length toward Working Inclination 3Degree
10.24
Surface Processing
WX coating
Material
Cemented carbide
Effective Length toward Working Inclination 1Degree30'
9.13
2014 TRUSCO Published Page
1-0439
Neck Diameter D1(mm)
2.85
Shank Diameter Ds (mm)
6
Effective Length to Work Slope Angle 2 degree 30′
9.84
Neck Length l2(mm)
8
Ball Radius R (mm)
1.5