Buy more than* S$200* and get FREE SHIPPING

  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing

Two Flute Ball Nose Long Neck, Rib Processing WX-LN-EBD R1.5x20

by OSG
Item.#
09116125
Mfr.#
WX-LN-EBD R1.5x20
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
2
Ball Radius R (mm)
1.5
Effective Length toward Working Inclination 2Degree
23.27
Effective Length toward Working Inclination 1'
21.65
Effective Length toward Working Inclination 30'
20.91
R Tolerance (mm)
+/-0.01
Overall Length L (mm)
60
TRUSCO Part Number
635-2553
Blade Length Lc (mm)
2.4
Surface Processing
WX coating
Material
Cemented carbide
Effective Length toward Working Inclination 3Degree
25.16
Effective Length toward Working Inclination 1Degree30'
22.43
2014 TRUSCO Published Page
1-0439
Neck Diameter D1(mm)
2.85
Shank Diameter Ds (mm)
6
Effective Length to Work Slope Angle 2 degree 30′
24.18
Neck Length l2(mm)
20