Buy more than* S$200* and get FREE SHIPPING

  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing

Two Flute Ball Nose Long Neck, Rib Processing WX-LN-EBD R1.5x35

by OSG
Item.#
09116152
Mfr.#
WX-LN-EBD R1.5x35
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
2
2014 TRUSCO Published Page
1-0439
Neck Diameter D1(mm)
2.85
Shank Diameter Ds (mm)
6
TRUSCO Part Number
635-2588
Blade Length Lc (mm)
2.4
Effective Length toward Working Inclination 2Degree
40.52
Effective Length toward Working Inclination 1'
37.69
Surface Processing
WX coating
Material
Cemented carbide
Effective Length toward Working Inclination 30'
36.43
R Tolerance (mm)
+/-0.01
Overall Length L (mm)
80
Neck Length l2(mm)
35
Ball Radius R (mm)
1.5
Effective Length toward Working Inclination 1Degree30'
39.06