Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing

Two Flute Ball Nose Long Neck, Rib Processing WX-LN-EBD R2x50

by OSG
Item.#
09116247
Mfr.#
WX-LN-EBD R2x50
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
2
Effective Length toward Working Inclination 1'
53.74
Effective Length toward Working Inclination 30'
51.93
R Tolerance (mm)
+/-0.01
Overall Length L (mm)
100
Neck Length l2(mm)
50
Ball Radius R (mm)
2
Surface Processing
WX coating
Material
Cemented carbide
2014 TRUSCO Published Page
1-0439
Neck Diameter D1(mm)
3.85
Shank Diameter Ds (mm)
6
TRUSCO Part Number
635-2847
Blade Length Lc (mm)
3.2