Buy more than* S$200* and get FREE SHIPPING

  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing

Two Flute Ball Nose Long Neck, Rib Processing WX-LN-EBD R2.5x20

by OSG
Item.#
09116256
Mfr.#
WX-LN-EBD R2.5x20
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
2
TRUSCO Part Number
635-2723
Blade Length Lc (mm)
4
Effective Length toward Working Inclination 1'
21.5
Effective Length toward Working Inclination 30'
20.91
R Tolerance (mm)
+/-0.01
Overall Length L (mm)
70
Surface Processing
WX coating
Material
Cemented carbide
Neck Length l2(mm)
20
Ball Radius R (mm)
2.5
2014 TRUSCO Published Page
1-0439
Neck Diameter D1(mm)
4.85
Shank Diameter Ds (mm)
6