Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing

Two Flute Ball Nose Long Neck, Rib Processing WX-LN-EBD R3x30

by OSG
Item.#
09116292
Mfr.#
WX-LN-EBD R3x30
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
2
2014 TRUSCO Published Page
1-0439
R Tolerance (mm)
+/-0.01
Overall Length L (mm)
80
Neck Length l2(mm)
30
Ball Radius R (mm)
3
Surface Processing
WX coating
Material
Cemented carbide
Neck Diameter D1(mm)
5.85
Shank Diameter Ds (mm)
6
TRUSCO Part Number
635-2855
Blade Length Lc (mm)
4.8