Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing
  • Two Flute Ball Nose Long Neck, Rib Processing

Two Flute Ball Nose Long Neck, Rib Processing WX-LN-EBD R3x50

by OSG
Item.#
09116301
Mfr.#
WX-LN-EBD R3x50
Package Qty.
1PC
Ship pack of
1
-
[x]
Discontinued
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
30
Number of Blades
2
Neck Diameter D1(mm)
5.85
Overall Length L (mm)
120
TRUSCO Part Number
635-2863
Ball Radius R (mm)
3
Effective Length toward Working Inclination 30'
+/-0.01
Surface Processing
WX coating
Material
Cemented carbide
Shank Diameter Ds (mm)
6
Effective Length to Work Slope Angle 2 degree 30′
4.8
Neck Length l2(mm)
50
2014 TRUSCO Published Page
1-0439