Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • EX Gold Long Drill General Applications, EX-GDXL
  • EX Gold Long Drill General Applications, EX-GDXL
  • EX Gold Long Drill General Applications, EX-GDXL
  • EX Gold Long Drill General Applications, EX-GDXL

EX Gold Long Drill General Applications, EX-GDXL EX-GDXL 10.3x200x120

by OSG
Item.#
09119406
Mfr.#
EX-GDXL 10.3x200x120
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
38
Surface Processing
TiN coating
Shank Diameter d (phi mm)
4.1
Thinning Shape of Drills
R type thinning
Groove Length FL (mm)
80
Blade Diameter Tolerance
h8
Material
Cobalt HSS
Blade Diameter D (phi mm)
4.1
Overall Length L (mm)
150