Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • EX Gold Long Drill General Applications, EX-GDXL
  • EX Gold Long Drill General Applications, EX-GDXL
  • EX Gold Long Drill General Applications, EX-GDXL
  • EX Gold Long Drill General Applications, EX-GDXL

EX Gold Long Drill General Applications, EX-GDXL EX-GDXL 10.4x200x120

by OSG
Item.#
09119415
Mfr.#
EX-GDXL 10.4x200x120
Package Qty.
1PC
Ship pack of
1
49.76 SGD
ADD TO CART
Shipped after 2017-05-09
Now we ship to...
...see all
Item Feature
Helix Angle (Degree)
38
Surface Processing
TiN coating
TRUSCO Part Number
630-3790
Shank Diameter d (phi mm)
4.2
Thinning Shape of Drills
R type thinning
2014 TRUSCO Published Page
1-0425
Blade Diameter Tolerance
h8
Material
Cobalt HSS
Groove Length FL (mm)
80
Blade Diameter D (phi mm)
4.2
Overall Length L (mm)
150